Beli knurling tool holder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CP Knurling Wheel 2
    Mulai

    Rp179.900

    CP Knurling Wheel 2
    atribut:
    • Material: Steel
  2. Onda BC Wall Faucet (Kran Tembok)
    Mulai

    Rp36.900

    Onda BC Wall Faucet (Kran Tembok)
    atribut:
    • Material: Chrome
  3. SUPER TOOL Cut Knurling Holder for Small Material
    Mulai

    Rp559.900

    SUPER TOOL Cut Knurling Holder for Small Material
    Deskripsi:
    -A knurling piece(for diamond knurling)for processing cutting type small diameter objects.
  4. SUPER TOOL Rolled Knurl Holder E-Type (For Knurling)
    36%
    Mulai

    Rp6.999.900

    SUPER TOOL Rolled Knurl Holder E-Type (For Knurling)
    Deskripsi:
    It performs knurling to the edge of the uneven workpiece.A holder for rolling diamond knurling
    atribut:
    • Compatible Knurl Piece: KNE06RL to 15RL
    • Machining Diameter: 10 to 250mm
    • Compatible Model: Lathe
  5. SUPER TOOL Roll Knurling Wheel
    Mulai

    Rp269.900

    SUPER TOOL Roll Knurling Wheel
    Deskripsi:
    -Excellent in toughness and wear resistance.
    atribut:
    • Material: Alloy Tool Steel (SKS31)
  6. SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    40%
    Mulai

    Rp159.900

    SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    Deskripsi:
    -With the initial position setting mechanism of the knurling holding part.-Automatic alignment by upper and lower auto slide mechanism (±2.5mm from initial position) eliminates the rolling force generated in 2 knurl pieces, and enables knurling processing with uniform groove depths.-A holder for rolling diamond knurling
  7. Onda Wall Faucet (Kran Tembok)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

  8. SUPER TOOL Coarse Knurling Roller
    Mulai

    Rp879.900

    SUPER TOOL Coarse Knurling Roller
    Deskripsi:
    Sharpness and long lasting.
    atribut:
    • Outer Diameter (mm): 25.4
    • Cell Spacing (mm): 1.0
    • Width (mm): 5
    • Type: Aya eyes
    • Thread Gauge: No.26
    • Hole Diameter (mm): 6
    • Suitable Holder: KH2CN20N, 25N
    • Module (mm): 0.32
  9. Onda CLS Wall Faucet (Kran Tembok)
    16%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp73.900

    Onda CLS Wall Faucet (Kran Tembok)
    atribut:
    • Size (inch): 1/2
    • Weight (g): 300
  10. SUPER TOOL Super Cut Knurling Holder
    Mulai

    Rp839.900

    SUPER TOOL Super Cut Knurling Holder
    Deskripsi:
    -With cutting type knurling, knurling processing can also be applied to difficult-to-process materials (copper alloy, aluminum, stainless steel, resin material, etc.).-The swelling of the diameter by knurling process can be prevented.-Designed to minimize the space of the holder head part and to be strong.-By adopting the special ball bearing, rotates smoothly and reduces the processing load.
  11. HUASHENG Water Meter Union uPVC JIS (Union Meter Air)
    Mulai

    Rp59.900

    HUASHENG Water Meter Union uPVC JIS (Union Meter Air)
    atribut:
    • Connection Type: Socket, Connection: SOC
    • Material: uPVC
    • Standard: JIS
  12. Magafor Mata Bor Countersink Three Flute Din 335-C
    Mulai

    Rp999.900

    Magafor Mata Bor Countersink Three Flute Din 335-C
    atribut:
    • Angle: 90 degrees
    • Material: HSS-E Cobalt
    • Series: right hand cut
    • Drilling Tolerance Range: h9
  13. CP Knurling Wheel 1
    Mulai

    Rp159.900

    CP Knurling Wheel 1
    atribut:
    • Material: Steel
  14. SUPER TOOL Knurling Holder
    Mulai

    Rp139.900

    SUPER TOOL Knurling Holder
    Deskripsi:
    -For domestic standard knurl piece straight knurling.-A holder for rolling straight knurling
  15. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  16. SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing)
    Mulai

    Rp2.099.900

    SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing)
    Deskripsi:
    - TiN (titanium nitride) coating has been applied for longer life, making it economical.
    atribut:
    • Outer Diameter: 25.4mm
    • Hole Diameter: 13, 15mm
    • Width: 6mm
    • Compatible Holder: KH2E20・25
    • Material: High Speed Steel (SKH51)
  17. Onda Sink Faucet (Kran Wastafel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    Onda Sink Faucet (Kran Wastafel)
    Deskripsi:
    Kran yang dipakai di wastafel
    atribut:
    • Size (inch): 1/2
  18. Onda BM Wall Faucet (Kran Tembok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    Onda BM Wall Faucet (Kran Tembok)
    atribut:
    • Material: Chrome
Daftar Harga knurling tool holder Terbaru October 2026
CP Knurling Wheel 2Rp179.900
Onda BC Wall Faucet (Kran Tembok)Rp36.900
SUPER TOOL Cut Knurling Holder for Small MaterialRp559.900
SUPER TOOL Rolled Knurl Holder E-Type (For Knurling)Rp6.999.900
SUPER TOOL Roll Knurling WheelRp269.900
SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)Rp159.900
Onda Wall Faucet (Kran Tembok)Rp74.900
SUPER TOOL Coarse Knurling RollerRp879.900
Onda CLS Wall Faucet (Kran Tembok)Rp73.900
Wipro Rough Knurling Tool Holder (Dudukan Alat Knurling)Rp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)